Zoro Homepage
This item is Discontinued.
Arlington Conduit Hanger, IMC, PVC, Rigid Conduit or Pipe Use, 1/2", Nylon, None NM2005

Conduit Hanger, IMC, PVC, Rigid Conduit or Pipe Use, 1/2", Nylon, None (Discontinued)

  • Mfr # NM2005
  • Zoro # G2502367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM2005
Zoro #
G2502367
UPC #
018997545251
Country of Origin
United States

Dimensions

Width
1.1"
Length
1.6"
Flange Thickness
1/4 in
Height
4/5"
Thread Size
1/4-20
Overall Length
13/16 in
Length (Straight Wireway)
1.6 in
Compatible Conduit Trade Size
1/2 in
Overall Width
1 3/32 in
Compatible Pipe Size
1/2 in
Overall Height
1 19/32 in
Compatible Nominal Conduit/Pipe Size
1/2 in
Steel Thickness
1.077 in

Details

Item
Conduit Hanger
Nominal/Conduit Pipe
1/2"
Material
Nylon
Finish
None
For Use With
IMC, PVC, Rigid Conduit or Pipe
Sub-Category
Hangers
Color
Gray
Description/Special Features
Automatic Lock, Corrosion Resistant
Resistance Properties
Corrosion Resistant
Series
Quicklatch
Compatible Conduit Type
ENT, IMC, PVC, RMC
Weight
0.02 lb
Indoor/Outdoor Usage
Outdoor Only
Basic Material
Plastic

Description

Conduit Clamp, Snap-On Nonmetallic, Flange Thickness 1/4 in, Thread Size 1/4-20, Compatible Pipe Size 1/2 in, Plastic, Gray, Overall Length 13/16 in, Overall Width 1 3/32 in, Overall Height 1 19/32 in, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type ENT, IMC, PVC, RMC, Compatible Nominal Conduit/Pipe Size 1/2 in, For Use With IMC, PVC, Rigid Conduit or Pipe, Outdoor Only, Mounting Type Snap On, Resistance Properties Corrosion Resistant, Series Quicklatch, Steel Thickness 1.077 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.