This item is Discontinued.

Arlington Conduit Hanger, EMT Conduit Use, 1-1/4", Nylon, None NM2030

Conduit Hanger, EMT Conduit Use, 1-1/4", Nylon, None (Discontinued)

  • Mfr # NM2030
  • Zoro # G2703172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM2030
Zoro #
G2703172
UPC #
018997545282
Country of Origin
United States

Dimensions

Width
1.7"
Flange Thickness
1/4 in
Length
2.3"
Height
4/5"
Thread Size
1/4-20
Overall Length
13/16 in
Length (Straight Wireway)
2.3 in
Overall Width
1 23/32 in
Overall Height
2 11/32 in
Compatible Nominal Conduit/Pipe Size
1 1/4 in
Compatible Pipe Size
1 1/4 in
Compatible Conduit Trade Size
1 1/4 in
Steel Thickness
1.7 in
EMT Size
1-1/4"
Trade size
37987

Details

Item
Conduit Hanger
Nominal/Conduit Pipe
1-1/4"
Material
Nylon
Finish
None
For Use With
EMT Conduit
Sub-Category
Hangers
Color
Gray
Description/Special Features
Automatic Lock, Corrosion Resistant
Compatible Conduit Type
EMT
Series
Quicklatch
Resistance Properties
Corrosion Resistant
Weight
0.03 lb
Indoor/Outdoor Usage
Outdoor Only
Basic Material
Plastic
Material(s)
UV-Rated Plastic
Copper Tubing
1-1/4"
Listing
UL, CSA

Description

Conduit Clamp, Snap-On Nonmetallic, Flange Thickness 1/4 in, Thread Size 1/4-20, Compatible Pipe Size 1 1/4 in, Plastic, Gray, Overall Length 13/16 in, Overall Width 1 23/32 in, Overall Height 2 11/32 in, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 1 1/4 in, For Use With EMT Conduit, Outdoor Only, Mounting Type Snap On, Resistance Properties Corrosion Resistant, Series Quicklatch, Steel Thickness 1.7 in, Weight 0.03 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.