Zoro Homepage
This item is Discontinued.
Arlington Conduit Outlet Body, 2 In. 935NM

Conduit Outlet Body, 2 In. (Discontinued)

  • Mfr # 935NM
  • Zoro # G1838487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
935NM
Zoro #
G1838487
UPC #
018997125057
Country of Origin
China

Dimensions

Hub Size
2 in
Conduit Outlet Body Hub Size
2 in
Conduit Outlet Hub Size
2"
Overall Width
3 5/8 in
Compatible Conduit Trade Size
2 in
Overall Length
10 13/16 in
Overall Height
4 11/16 in
Trade Size
2 in

Description

Conduit Outlet Body, For Use With Schedule 40 Conduit, Schedule 80 Conduit, Hub Size 2 in, Number of Hubs 3, Body Capacity 65.3 cu in, PVC, Includes (1) Access Cover, (1) Access Cover Gasket, (3) Flanges, (4) Cover Plates, Standards CSA, UL, Body Style C, LB, LL, LR, T, Back Type Flat, Body Type Conduit Outlet Body, Gray, Compatible Conduit Trade Size 2 in, Compatible Conduit Type Non Metallic Conduit Body, Cover Included Yes, Gasket Included Yes, Hazardous Location No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.