Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SG3838ST
Zoro #
G3463126
UPC #
018997801524
Country of Origin
United States
Dimensions
Conduit Size
3/8"
Knockout Size
1/2"
NPT Size
3/8"
Trade Size - Metallic Building Cable Connector
3/8 in
Overall Width
25/32 in
Overall Height
1 5/8 in
Reduction Size
1/2 in to 3/8 in
Compatible Knockout Trade Size
1/2 in
Description
Straight Duplex Box Connector, Box Connection 1/2 in NPT, Trade Size 3/8 in, Zinc, Insulated No, Silver, For Use With AC/HCF, Flexible Conduit, MC, MC/HCF, CSA File No. LR49636, RoHS Compliance, UL Listed File No. E60812, Connector Style Duplex, Straight, Connection Orientation Straight, Saddle, Compatible Knockout Trade Size 1/2 in, Connection Type Clip, Can Use Two Different Size Cables, For Maximum Cable OD 0.61 in, For Minimum Cable OD 0.45 in, Overall Height 1 5/8 in, Overall Width 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.