Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grommets, Plastic, Trade Size 3/8in, PK100

  • Mfr # AS1G

  • Zoro # G716045880


product price: $7.15
/pk 100, $0.07/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS1G
Zoro #
G716045880
UPC #
018997162199
Country of Origin
China

Description

Grommets for Flexible Conduit, Trade Size 3/8 in, Cable Size 4 AWG, 6 AWG, (3) 12 AWG, (4) 14 AWG, Plastic, Armored Cable, M/C and Flexible Metal Conduit, CSA File No. LR49636, UL Listed File No. E62807, Red, For Armored Cable Type AC, MC, For Maximum Cable OD 1.63 mm, For Minimum Cable OD 1.63 mm, Insulated No, Maximum Diameter 0.76 in, Overall Height 11/16 in, Overall Width 11/16 in, Weight 0.001 lb, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.