Zoro Homepage

Mounting Bracket, Low Profile, LV, 1-Gang

  • Mfr # LV1LP

  • Zoro # G316546404


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Nominal Depth
1.2 in
Nominal Width
2.5 in
Number of Gangs
1
Nominal Length
4.26 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV1LP
Zoro #
G316546404
UPC #
018997581778
Country of Origin
United States

Dimensions

Nominal Depth
1.2 in
Nominal Width
2.5 in
Nominal Length
4.26 in
Raised Height
1/4 in to 1 in

Details

Number of Gangs
1
Color
White
Material
Plastic

Description

Mounting Bracket, Mounting Accessories, Material PVC, White Color, For Use With Low Voltage Class 2 Outlets, Mounts Low Voltage Class 2 Communication Outlets to the Front of Drywall Function, Non-Metallic, Bracket Is Its Own Template For Cut Out, Adjusts To Fit 1/4 in To 5/8 in Thick Wallboard, Paneling Or Drywall, Mounting Wings Hold Bracket Securely Against Wall When Screws Are Tightened., Length 4.26 in, Width 2.5 in, Depth 1.2 in, Raised Height 1/4 in to 1 in, Number of Gangs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.