Zoro Homepage

Arlo Dual Charging Station - 2 - Proprietary Battery Size

  • Mfr # VMA5400C-100NAS

  • Zoro # G915088008


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Dual Battery Charger, (1) Power Adapter, (1) Quick Start Guide, (1) Window Decal
Compatible With
Arlo Ultra Security Cameras
Depth
3.1 in
Height
1.1 in
Width
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMA5400C-100NAS
Zoro #
G915088008
UPC #
606449136944
Country of Origin
Viet Nam

Dimensions

Depth
3.1 in
Height
1.1 in
Width
5.9 in

Details

Item
Multi-Bay Battery Charger
Includes
(1) Dual Battery Charger, (1) Power Adapter, (1) Quick Start Guide, (1) Window Decal
Compatible With
Arlo Ultra Security Cameras
AC Plug
Yes
Number of Batteries Supported
2
For Use With
Arlo Ultra Security Cameras

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.