Zoro Homepage
This item is Discontinued.
Arm & Hammer Arm & Hammer Carpet Odor Eliminator 42.6 oz. Lightly Scented 33200-84113

Arm & Hammer Carpet Odor Eliminator 42.6 oz. Lightly Scented (Discontinued)

  • Mfr # 33200-84113
  • Zoro # G711230526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33200-84113
Zoro #
G711230526
UPC #
-
Country of Origin
China

Dimensions

Cleaner Container Size
42.60 oz

Details

Color
Orange
Cleaner Form
Powder
Cleaner Container Type
Box
Cleaner Chemical Product Grouping
Baking Soda
Item
Carpet/Room Deodorizer
Application
Carpet
For Use On
Dust Mite Remover

Description

Arm & Hammer Carpet Odor Eliminator is a 42.6 oz lightly scented powder designed to remove allergens and eliminate odors from carpeting. It features an Allergen Reducer that breaks the static charge bonding allergens to carpet fibers, allowing easy removal through vacuuming. The baking soda component absorbs and neutralizes odors on contact, leaving carpets and rooms fresh and clean. Suitable for regular use, this product targets odor and allergen sources deep within carpet fibers to improve indoor air quality and cleanliness, available in a pack of 9.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.