Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baking Soda, 16 oz, PK12

  • Mfr # 33200-84011

  • Zoro # G4814241


product price: $22.65
/pk 12, $1.89/ea

Key Features

Fragrance
Unscented
Color
White
Recommended Dilution
Ready to Use
Cleaner Form
Powder
Cleaner Container Size
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33200-84011
Zoro #
G4814241
UPC #
033200840114
Country of Origin
United States

Dimensions

Cleaner Container Size
16 oz
Size
16 oz.
Container Size
1 lb
Degreaser Container Size
16 oz.

Details

Fragrance
Unscented
Color
White
Recommended Dilution
Ready to Use
Cleaner Form
Powder
Cleaner Container Type
Box
Cleaner Chemical Product Grouping
Refrigerator Odor Eliminators
Primary Chemical
None
Item
Odor Absorber
Item - Surface and Air Deodorants
Deodorizer
Features
Cloth Filter Prevents Spilling
Standards
Kosher; FDA Approved
Net Weight
16 oz
Container Type
Box
Product Series
Arm and Hammer
NSF Rating
Not Rated
Surfaces for Use On
Air
Air Freshener Form
Powder
Degreaser Container Type
Box

Description

Odor Absorber, Refrigerator Odor Eliminators, Fragrance Unscented, Container Type Box, Container Size 1 lb, Recommended Dilution Ready to Use, Air Freshener Form Powder, White, Air, None, Ready to Use/Concentrated Ready to Use, Features Cloth Filter Prevents Spilling, Net Weight 16 oz, NSF Rating Not Rated, Product Series Arm and Hammer, Standards Kosher; FDA Approved, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.