Zoro Homepage

Baking Soda, 2 lb Box, PK12

  • Mfr # 33200-01140

  • Zoro # G4193242


product price: $36.95
/pk 12, $3.08/ea

Key Features

Type
Box
Fragrance
Unscented
Color
White
Cleaner Form
Powder
Container Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33200-01140
Zoro #
G4193242
UPC #
10033200011405
Country of Origin
United States

Dimensions

Cleaner Container Size
2 lbs
Size
2 lbs

Details

Type
Box
Fragrance
Unscented
Color
White
Cleaner Form
Powder
Container Type
Box
Item
Air Fresheners/Odor Eliminators
Application
Odor Control
Net Weight
26.5 lbs

Description

Arm & HammerTM Baking Soda, 2 lb Box, 12/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.