
Baking Soda Air Freshener, Light Fresh, 7 oz Aerosol, PK12
Mfr # 33200-94170
Zoro # G4193041
product price: $44.99
/pk 12, $3.75/eaKey Features
Type
Aerosol Spray
Fragrance
Light Fresh
Cleaner Form
Liquid
Cleaner Container Size
7 oz
Application
Odor Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33200-94170
Zoro #
G4193041
UPC #
10033200941702
Country of Origin
United States
Dimensions
Cleaner Container Size
7 oz
Size
7 oz
Details
Type
Aerosol Spray
Fragrance
Light Fresh
Cleaner Form
Liquid
Application
Odor Control
Container Type
Aerosol Spray
Item
Air Fresheners/Odor Eliminators
Net Weight
7.548 lbs
Description
Instantly deodorizes with a light scent in an easy-to-use aerosol. Absorbs odors with the power of Arm & HammerTM Baking Soda.
- • Instantly deodorizes with a light scent in an easy-to-use aerosol.
- • Neutralizes odors with the power of Arm & HammerTM Baking Soda.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.