Carpet and Room Allergen Reducer and Odor Eliminator, 42.6 oz Box, PK9

  • Mfr # 33200-84113

  • Zoro # G4195385


product price:  $47.75
/pk 9, $5.31/ea

Key Features

Type
Box
Fragrance
Light Scent
Cleaner Form
Powder
Cleaner Container Size
42.6 oz
Net Weight
27 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33200-84113
Zoro #
G4195385
UPC #
10033200841132
Country of Origin
United States

Dimensions

Cleaner Container Size
42.6 oz
Size
42.6 oz

Details

Type
Box
Fragrance
Light Scent
Cleaner Form
Powder
Item
Air Fresheners/Odor Eliminators
Net Weight
27 lbs
Container Type
Box
Application
Carpet; Rugs

Description

Arm & HammerTM Carpet and Room Allergen Reducer and Odor Eliminator, 42.6 oz Box, 9/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.