Zoro Homepage

Deodorizing Carpet Cleaning Powder, Fresh, 30 oz, PK6

  • Mfr # 33200-11538

  • Zoro # G6069671


product price: $19.75
/pk 6, $3.29/ea

Key Features

Application
Carpet/Upholstery Cleaner
Capacity
30 oz
Weight
13 lbs
For Use On
Natural Textiles; Synthetic Textiles; Carpet; Upholstery
Solution Tank Capacity
30 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33200-11538
Zoro #
G6069671
UPC #
33200115380
Country of Origin
United States

Details

Application
Carpet/Upholstery Cleaner
Capacity
30 oz
Weight
13 lbs
For Use On
Natural Textiles; Synthetic Textiles; Carpet; Upholstery
Solution Tank Capacity
30 oz
Fragrance
Fresh
Container Type
Shaker Box
Cleaner Form
Powder

Description

Arm & HammerTM Deodorizing Carpet Cleaning Powder, Fresh, 30 oz, 6/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.