Zoro Homepage

Fridge-n-Freezer Pack Baking Soda, Unscented, 16 oz, Powder

  • Mfr # 33200-84011

  • Zoro # G4190040


product price: $2.19
/ea
Sold in multiples of 4 for $8.76

Key Features

Type
Box
Fragrance
Unscented
Cleaner Form
Powder
Cleaner Container Size
16 oz
Net Weight
1.087 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33200-84011
Zoro #
G4190040
UPC #
33200840114
Country of Origin
United States

Dimensions

Cleaner Container Size
16 oz
Size
16 oz

Details

Type
Box
Fragrance
Unscented
Cleaner Form
Powder
Net Weight
1.087 lbs
Application
Refrigerators
Item
Air Fresheners/Odor Eliminators
Container Type
Box

Description

Prevents refrigerator and freezer odors and helps food retain its taste. Cloth filter prevents spilling. Environmentally safe.


  • • Prevents refrigerator and freezer odors and helps food retain its taste.
  • • Cloth filter prevents spilling.
  • • Environmentally safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.