
Trash Can & Dumpster Deodorizer, Sprinkle Top, Original, 42.6oz Powder
Mfr # 33200-84116
Zoro # G4190390
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Type
Box
Fragrance
Original
Color
White
Cleaner Form
Powder
Container Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33200-84116
Zoro #
G4190390
UPC #
33200841166
Country of Origin
United States
Dimensions
Cleaner Container Size
42.6 oz
Size
42.6 oz
Details
Type
Box
Fragrance
Original
Color
White
Cleaner Form
Powder
Item
Air Fresheners/Odor Eliminators
Container Type
Box
Application
Odor Control
Net Weight
2.831 lbs
Description
Combines baking soda with an odor-fighting fragrance to quickly destroy tough odors on contact. Sprinkle directly on garbage each time more is added. Ideal for use in trash cans, dumpsters, drains/grease traps and diaper pails.
- • Combines baking soda with an odor-fighting fragrance to quickly destroy tough odors on contact.
- • Sprinkle directly on garbage each time more is added.
- • Ideal for use in trash cans, dumpsters, drains/grease traps and diaper pails.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.