
Armada Auto-Ranging Multimeter
Mfr # GWG311400
Zoro # G122733777
product price: $34.49
/eaKey Features
Color
Black
Height
4 in
Length
12 in
Width
1 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GWG311400
Zoro #
G122733777
UPC #
732388902309
Country of Origin
Taiwan, Province of China
Dimensions
Height
4 in
Length
12 in
Width
1 in
Details
Item
Electrical Testing
Color
Black
Material
Plastic
Description
The Armada Pro32 auto-ranging multimeter is an excellent tool for identifying wire faults. This high value multimeter is a great fit for troubleshooting a range of electrical issues, with capabilities for testing resistance, amperage, AC voltage, and DC voltage. The Pro32 is excellent at finding faulty outlets, bad wiring, bad transformers, controller output, and solenoid conditions quickly. This multimeter also includes a troubleshooting cheat sheet which is great for new users, and leads that wrap around the body and snap into place when not in use.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.