Zoro Homepage

Armada Dual Tone Basic Wire and Valve Locator

  • Mfr # GWG311404

  • Zoro # G722733870


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Plastic
Width
8 in
Height
5 in
Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWG311404
Zoro #
G722733870
UPC #
713757288606
Country of Origin
United States

Dimensions

Width
8 in
Height
5 in
Length
29 in

Details

Color
Gray
Item
Electrical Locating Equipment
Material
Plastic

Description

The Armada Pro700 dual toner wire and valve locator is a trusted tool for sprinkler and irrigation professionals. The Pro700 has 750 V power output, and features AC filtration to reduce unwanted noise from power sources, leading to more accurate readings. This locator’s pistol-style wand can function with null or peak tracking, and includes a stereo headset to ensure accuracy while keeping noise to a minimum. This high-performance tool is excellent at locating broken or nicked cable, and has up to 50 hours of battery life for both the transmitter and cable.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.