Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Armada Ground Fault Locator

  • Mfr # GWG311399

  • Zoro # G022733419


product price: $1,349.99
/ea
Free Shipping & Returns

Key Features

Length
29 in
Material
Plastic
Width
12 in
Color
Gray
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GWG311399
Zoro #
G022733419
UPC #
713757288804
Country of Origin
Taiwan, Province of China

Dimensions

Length
29 in
Width
12 in
Height
5 in

Details

Item
Electrical Locating Equipment
Material
Plastic
Color
Gray

Description

The Armada GFL300 ground fault locator is designed to find nicks and cuts in buried cables, where voltage is leaking to ground. The transmitter outputs a 2400 or 3400 VDC charge, which is then detected by the A-frame receiver to locate faults. The receiver has an analog meter, which kicks in the direction of ground faults for easy signal tracking. This locator includes car and wall chargers for the transmitter, and has easy-to-read LEDs for monitoring battery life.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.