
Armada High Power Wire and Valve Locator
Mfr # GWG311403
Zoro # G422733446
product price: $1,069.99
/ea
Free Shipping & Returns
Key Features
Length
29 in
Height
5 in
Color
Gray
Width
8 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GWG311403
Zoro #
G422733446
UPC #
713757288507
Country of Origin
Taiwan, Province of China
Dimensions
Length
29 in
Height
5 in
Width
8 in
Details
Item
Electrical Locating Equipment
Color
Gray
Material
Plastic
Description
The Armada Pro800D high power wire and valve locator is a trusted tool for sprinkler and irrigation professionals. The Pro800D has 950 V power output, which is 20% more than leading competitors, making it easy to find cable up to 4,000 ft. from the receiver, and up to 8 ft. below ground. This locator’s wand can function with null or peak tracking, and includes a stereo headset to ensure accuracy while keeping noise to a minimum. This high-performance tool also includes a wireless broadcast mode, allowing the user to quickly scan for wires without disconnecting service.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.