Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Armada Stainless Wire Strippers, 10-20 AWG

  • Mfr # GWG311401

  • Zoro # G022733860


product price: $24.99
/ea

Key Features

Overall Length
12 in
Width
1 in
Handle Color
Black
Material
Plastic
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWG311401
Zoro #
G022733860
UPC #
644216102327
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 in
Width
1 in
Height
4 in

Details

Handle Color
Black
Material
Plastic
Item
Electrical Tool

Description

The Armada Pro55 stainless wire strippers are an excellent multipurpose tool for wire stripping, cutting, and forming. These wire strippers precisely strip and cut 10-20 AWG wire, have a crimping jaw for electrical splicing, and can even trim 8-32 and 6-32 steel bolts. The stainless steel construction provides durability and corrosion resistance, with cushioned grips for ease of use. For ease of use, there is a 180 degree locking mechanism to ensure that the strippers don’t lock up while in use.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.