Zoro Homepage

Armada Tone and Probe Wire Identification Kit

  • Mfr # GWG311409

  • Zoro # G922733922


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Plastic
Frame Color
Yellow
Height
5 in
Width
2 in
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWG311409
Zoro #
G922733922
UPC #
713757288408
Country of Origin
Taiwan, Province of China

Dimensions

Height
5 in
Width
2 in
Length
13 in

Details

Frame Material
Plastic
Frame Color
Yellow
Item
Electrical Testing

Description

The Armada Pro220K tone and probe wire identification kit helps find the termination point of any wire. This kit includes a Pro110 tone generator, and a Pro210F tone probe. The tone generator clamps onto a wire to send the tone, and the tone probe is taken to the other end of the wire, where it can identify the wire making the loudest signal. The probe also includes an LED headlight for identification, as well as an AC noise reduction filter to reduce unwanted buzzing from electrical sources.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.