Shop ARMARKAT
Create Account
PP001B-M Portable Pet Playpen; Blue & Beige - Medium
- Mfr # PP001B-M
- Zoro # G403871631
product price:Â
$
76.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PP001B-M
- Zoro #
- G403871631
- UPC #
- 815481012165
- Country of Origin
- China
Description
The Armarkat Model PP001B-M portable playpen can hold one large dog or entire litters of kittens and puppies. the playpen sets up fast and folds flat to go into its carrier bag. It has a zip-off top and outside pocket for treats and toys. Model PP001B-M is water resistant and is constructed of extra-strong polyester fabric with mesh vents for visibility and air.The portable playpen is lightweight for outside or indoors, but tough enough for travel.
Specifications- Color: Blue & Beige
- Size: Medium
- Dimensions: 36" L x 36" W x 24" H
- Weight: 5.7 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.