Shop ARMARKAT
Create Account
PP003BGE-M Portable Pet Playpen; Black & Beige - Medium
- Mfr # PP003BGE-M
- Zoro # G003871628
product price:Â
$
72.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PP003BGE-M
- Zoro #
- G003871628
- UPC #
- 815481012202
- Country of Origin
- China
Description
Puppies, kittens, even large pooches will love to lounge in Armarkat's Model PP003BGE-M portable playpen. This durable travel playpen comes in a beige and black color combination. It features a zip-off top, exterior storage pockets for organization. Designed for indoor or outdoor use, Model PP003BGE-M sets up quickly and folds flat to fit in its included polyester carry bag. Pet owners will appreciate the product's extra-strong polyester fabric and mesh vents for air and visibility.
Specifications- Color: Black & Beige
- Size: Medium
- Dimensions: 36" L x 36" W x 24" H
- Weight: 5.7 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.