
30" Orton Industrial Pine Wood Floating Wall Shelf in Gray and Walnut Finish
Mfr # LCORSH30
Zoro # G313076638
product price:Â $136.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LCORSH30
Zoro #
G313076638
UPC #
643507348529
Country of Origin
China
Description
The Armen Living Orton industrial 3-piece floating wall shelf is ideal for anyone looking to add novelty and aesthetic beauty to their contemporary household. This unique and beautiful shelf features 3 pine wood, walnut finished shelf sections and a gray finished metal pipe frame. The construction of the Orton is both sturdy and interesting, assuring reliability without compromising on the aesthetic qualities of the piece. The Orton is available in 30 inch width.
- Orton Industrial Modern Floating Wall Shelf
- Walnut-finished Pine wood with hand forged metal in dark Gray finish
- Number of Shelves: 3
- Product Dimensions: 30"W x 10"D x 38"H
- Sturdy construction for years of enjoyment
- NOTE: Fabric color and saturation may vary due to lighting and monitor/phone screen settings.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.