Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abbey 4 Door Sideboard Buffet in Gray Oak Wood

  • Mfr # LCAJBUGR

  • Zoro # G513077480


product price: $932.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAJBUGR
Zoro #
G513077480
UPC #
840254330832
Country of Origin
Viet Nam

Description

Add stylish and functional storage solution to your home with Abbey silver gray oak 4 door sideboard and buffet. The modern and streamlined look of the sideboard allows focusing on the rich organic grains of Oak. Completed with a sleek silver-gray finish, the sideboard can bring effortless style to any dead corner of your home. The Abbey features brushed stainless steel handles that complement this dining room console cabinet. With a timeless and versatile design, our 4-door sideboard can easily transition from a buffet to a media, office cabinet, or entryway storage unit. Oak is a highly durable hardwood used for thousands of years. It has a unique grain pattern derived from the rings of the oak tree. It contains high levels of tannins, allowing the wood to resist insects, mold, and fungus naturally. This serving buffet features plenty of storage with its 4 doors and shelves to become your perfect entertaining companion at brunches and holiday.


  • PRODUCT DIMENSIONS: 32" H x 18" W x 79" L
  • MODERN DESIGN – Timeless and versatile design that remains the perfect complement to your home.
  • OAK WOOD - Oak is a highly durable hardwood used for thousands of years. It has a unique grain pattern derived from the rings of the oak tree. It contains high levels of tannins, allowing the wood to resist insects, mold, and fungus naturally.
  • EASY MAINTENANCE – Our sideboard remains easy to clean and maintain. Wipe the surface down with a clean, damp cloth, or use cleaning products specifically designed for hardwood.
  • GENEROUS STORAGE - Our Abbey 4 door sideboard provides ample storage to keep all your essentials organized.
  • NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture from Armen Living. This piece of furniture ships fully assembled and ready to use. The instructions and parts for an anti-tip kit to anchor this item to the wall are included with this purchase.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
  • COLLECTION - The Abbey collection spans across the bedroom, living room, and dining room categories. The Abbey collection features a coffee table, console table, dining table, sideboard buffet, bed frame, nightstand, and dresser.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.