Abbey Concrete and Gray Oak Wood Coffee Table

  • Mfr # LCAJCOGR

  • Zoro # G213077469


product price:  $709.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCAJCOGR
Zoro #
G213077469
UPC #
840254330818
Country of Origin
Viet Nam

Description

Bring modern elegance to your home with an Abbey concrete and gray oak coffee table. Crafted to perfection our modern oak table top gracefully rests upon sturdy concrete legs. Featuring a clean-lined and minimal silhouette, our coffee table remains a perfect fit for your home, its size makes it ideal for homes, apartments, and condos. The table celebrates and beautifully showcases the rich, natural grains of Oak. It is completed with a silver-gray finish to bring a dose of elegance and sophistication to any seating area. Our coffee table features a wide rectangular tabletop to gracefully hold your favorite centerpiece and decor. Oak is a highly durable hardwood used for thousands of years. It has a unique grain pattern derived from the rings of the oak tree. It contains high levels of tannins, allowing the wood to resist insects, mold, and fungus naturally. Timeless and versatile, the coffee table can serve as a welcoming addition to your living room, bedroom, study, or home office.


  • PRODUCT DIMENSIONS: 17" H x 24" W x 47" L
  • MODERN DESIGN – Timeless and versatile design that remains the perfect complement to your home.
  • OAK WOOD - Oak is a highly durable hardwood used for thousands of years. It has a unique grain pattern derived from the rings of the oak tree. It contains high levels of tannins, allowing the wood to resist insects, mold, and fungus naturally.
  • EASY MAINTENANCE – Our coffee table remains easy to clean and maintain. Wipe the surface down with a clean, damp cloth, or use cleaning products specifically designed for hardwood.
  • VERSATILE – Our coffee table befits your living room, bedroom, or home office.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
  • COLLECTION - The Abbey collection spans across the bedroom, living room, and dining room categories. The Abbey collection features a coffee table, console table, dining table, sideboard buffet, bed frame, nightstand, and dresser.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.