Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abbey Concrete and Gray Oak Wood Console Table

  • Mfr # LCAJCNGR

  • Zoro # G213077421


product price: $689.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAJCNGR
Zoro #
G213077421
UPC #
840254330801
Country of Origin
Viet Nam

Description

Enliven any corner of your home with an Abbey concrete and gray oak console table. The rich grains of Oak perfectly complement the sleek finish of concrete to deliver a charming and eye-catching centerpiece for your home. The simple geometry allows to focus upon the rich organic grains of Oak. Finished off with a silver-gray finish, our modern console table serves as a sleek and sophisticated addition to your home. The minimal design remains perfect for making all your collectibles, photos, and decor items stand out. Our versatile accent console table can come in handy behind the sofa, uplift the decor of your entryway and foyer, or serve as an extra storage surface in your dining room, bedroom, home office, or study. Oak is a highly durable hardwood used for thousands of years. It has a unique grain pattern derived from the rings of the oak tree. It contains high levels of tannins, allowing the wood to resist insects, mold, and fungus naturally. The slim and sleek design allows this stylish table to easily fit in small homes, condos, or apartments.


  • PRODUCT DIMENSIONS: 30" H x 18" W x 52" L
  • MODERN DESIGN – Timeless and versatile design that remains the perfect complement to your home.
  • OAK WOOD - Oak is a highly durable hardwood used for thousands of years. It has a unique grain pattern derived from the rings of the oak tree. It contains high levels of tannins, allowing the wood to resist insects, mold, and fungus naturally.
  • EASY MAINTENANCE – Our console table remains easy to clean and maintain. Wipe the surface down with a clean, damp cloth, or use cleaning products specifically designed for hardwood.
  • VERSATILE – Our console table can enliven your entryway, serve as sofa back table in living room, or provide an extra surface in your dining room, bedroom, study, or home office.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
  • COLLECTION - The Abbey collection spans across the bedroom, living room, and dining room categories. The Abbey collection features a coffee table, console table, dining table, sideboard buffet, bed frame, nightstand, and dresser.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.