Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abbey King Platform Bed Frame in Gray Oak Wood

  • Mfr # LCAJBDGRKG

  • Zoro # G913077707


product price: $1,197.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAJBDGRKG
Zoro #
G913077707
UPC #
840254330788
Country of Origin
Viet Nam

Description

Make a sleek and elegant statement in your bedroom with the Abbey platform bed in gray Oak wood. The tall and dramatic headboard beautifully showcases the rich organic grains of Oak. Completed with a silver- gray finish, the bed lends modern sophistication to your bedroom or guest room. Its streamlined design is defined by clean lines and low-profile platform to complement your modern home. The wooden slats ensure your comfortability by allowing air to pass freely beneath your bed, ensuring your mattress maintains its freshness and gives you many more years of enjoyment, this also means you can use this bed frame without a box spring foundation. Hybrid, latex, and memory foam mattresses are ideal for use with platform beds, they are known to offer the most support and comfort. Lending a timeless appeal, our bed is available in both king and queen size to harmonize with any style of bedroom. Oak is a highly durable hardwood used for thousands of years. It has a unique grain pattern derived from the rings of the oak tree. It contains high levels of tannins, allowing the wood to resist insects, mold, and fungus naturally. The Abbey Platform Bed Frame in Gray Oak Wood can serve as a comfy spot to read, lounge, and sleep through the night.


  • PRODUCT DIMENSIONS: 45" H x 81.5" W x 97" L
  • MODERN DESIGN – Timeless and versatile design that remains the perfect complement to your bedroom.
  • OAK WOOD - Oak is a highly durable hardwood used for thousands of years. It has a unique grain pattern derived from the rings of the oak tree. It contains high levels of tannins, allowing the wood to resist insects, mold, and fungus naturally.
  • EASY MAINTENANCE – Our bed remains easy to clean and maintain. Wipe the surface down with a clean, damp cloth, or use cleaning products specifically designed for hardwood.
  • TALL HEADBOARD – Featuring a tall headboard, our bed invites reading, lounging and comfortable sleep through the night.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
  • COLLECTION - The Abbey bed frame pairs beautifully with the Abbey dresser and nightstand. The Abbey collection features a coffee table, console table, dining table and sideboard buffet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.