Acapulco 30" Indoor Outdoor Steel Bar Stool with Gray Rope

  • Mfr # LCACBAGR30
  • Zoro # G713076474
product price: 
$
263.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCACBAGR30
Zoro #
G713076474
UPC #
721535754427
Country of Origin
Viet Nam

Description

The Acapulco 30" Indoor Outdoor Steel Bar Stool with Gray Rope from Armen Living will be such a unique look to your outdoor area. This stool is perfect for any backyard porch, patio deck, outdoor balcony, or for an outdoor counter/bar area. The tall, roomy, and ergonomic design of the Acapulco creates a wonderful experience that will keep you relaxed and comfortable for as long as you are seated. Lightweight and durable, the Acapulco's black powder coated finish steel frame allows for ease of rearrangement without compromising on quality or aesthetics. Wrapped in UV-resistant and water-resistant regatta rope cording, the seat and back provide a remarkable level of comfort while still allowing the elements to pass through - also enhancing your seating experience with a softness that rivals most fabrics. Each stool is made with the best craftsmanship, with this stool standing on top of durable steel legs in a black finish for a modern look. This simple chair is suitable for both indoor and outdoor settings, and this barstool features sturdy but slim legs tipped with included floor protectors to prevent slipping and scratching. The Acapulco is available in your choice of 26” counter height and 30” bar height. Also available in your color choice of black, brick red, gray, or wasabi.


  • PRODUCT DIMENSIONS - W: 25 In. x D: 23 In. x H: 44 In. x Seat H: 30 In.
  • MODERN AND CHARMING - The steel frames sport a black finish; the rope is woven with an intricate design on their seatbacks, all while being complemented by straight hairpin legs and footrests.
  • WOVEN ROPE - This seating option features an intricately woven rope design that offers excellent support and comfort for your enjoyment. The rope cord is not only durable, capable of lasting in harsh weather conditions, it is also extremely comfortable!
  • BUILT TO LAST - Whether you place this masterfully crafted piece of furniture indoors or outdoors, you will be provided with stability and strength - always giving you a stable foundation with optimal comfort. In addition, this stool has a weight capacity of 250 lbs.
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table, or peninsula - we've got you covered with any height you desire! Our bar height stools have a comfortable seat height of 30" and our counter height stools hold you at a convenient 26" seat height.
  • COLOR PREFERENCES - Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme. The Acapulco Outdoor Bar Stools are available in a modern black steel finish and your choice of black, gray, brick red, or wasabi rope weave.
  • NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture from Armen Living. This piece of furniture ships fully assembled to you and makes decorating a breeze by allowing you to go from the box to the living room in no time!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture. Our products are made from high quality materials that will last for many years to come.
  • NOTE: Fabric color and saturation may vary due to lighting and monitor/phone screen settings.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.