Adele Adjustable Height Swivel Gray Faux Leather and Black Wood Bar Stool with Black Base

  • Mfr # LCADBAGRBL

  • Zoro # G613076581


product price:  $136.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCADBAGRBL
Zoro #
G613076581
UPC #
721535754496
Country of Origin
China

Description

The Armen Living Adele Adjustable Height Swivel Gray Faux Leather and Black Wood Bar Stool with Black Base is the perfect addition to your home. The adjustable seat height functionality allows you to use this kitchen stool at your home bar, kitchen island, or peninsula without having to worry about the surface height. The convenient swivel function optimizes everyday use or entertaining, keeping everyone engaged regardless of their place in the room. The plush padded seat with high-density foam will provide you with all-day comfort. The curved wood back is ideal for posture alignment and an unmatched support for days on end. The foundation of the product is supported by wood and features a metal footrest for a chic and stylish aesthetic without comprising practicality and functionality of this item. The mid-century silhouette exudes timeless beauty that will last for many years to come. The Adele is available in multiple color options, featuring a walnut wood back with your choice of black, cream, or gray faux leather upholstery with a Chrome base or a black wood finish with your choice of gray faux leather and a black base or gray faux leather and a chrome base.


  • PRODUCT DIMENSIONS- W: 19 x D: 19 x H: 36-44 x Seat H: 25-32
  • SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
  • ADJUSTABLE HEIGHT - Utilize the easy-to-use lever right below the seat to adjust to your preferred height! The lifting mechanism is seamless and works perfectly - adjusting to the perfect height all while remaining stable and controlled!
  • COLOR PREFERENCES - The Adele is available in a walnut wood back with your choice of black, cream, or gray faux leather upholstery with a Chrome base or a black wood finish with your choice of gray faux leather and a black base or gray faux leather and a chrome base.
  • CONVENIENCE PLACED RIGHT AT YOUR FEET - While you're sitting and relaxing on this already wonderfully comfortable stool, you can choose to prop your feet up with the footrest. This convenient footrest offers additional support and stability!
  • MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the base. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.