Shop ARMEN LIVING

Aileen Outdoor Patio 7-Piece Dining Table Set in Aluminum and Wicker with Gray Cushions

  • Mfr # 840254333222
  • Zoro # G513078630

product price: 
$
3,480.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
840254333222
Zoro #
G513078630
UPC #
840254333222
Country of Origin
China

Description

Enhance any outdoor space with the Aileen Outdoor 7-Piece Dining Set from Armen Living. This patio set includes 6 dining chairs and 1 rectangular patio dining table. This Aileen outdoor set is treated to last for many years to come against UV, water, rust, and other outdoor elements. The black finished aluminum frame and table pair beautifully with the gray rattan and dark gray cushions. The Aileen dining chairs can support up to 308lbs per seat and have a seat height of 19 inches. The chic aluminum table and chair frame feature a multi-layer powder coating for effective protection from the weather, everyday wear, and tear. Aluminum is a light material and can be moved from your backyard to your screened-in porch, to your garden with ease, making it the ideal outdoor furniture piece! The Aileen outdoor chairs with cushions feature a modern, clean line silhouette which is complemented further by the beautiful hand weaved rattan rounded seat back. The cushions of this metal and wicker patio furniture piece are removable and feature a zipper closure, making clean up a breeze! The slat style tabletop helps elements to easily pass through which adds to its durability, while the umbrella hole adds to the convenience of this outdoor patio furniture piece.


  • PRODUCT DIMENSIONS - Chairs - H: 30 In x W: 22 In x D: 24 In; Seat H: 19 In, Table - H: 30 In x W: 70 In x D: 37 In
  • BUILT TO LAST - This light weight aluminum bar height dining set features a multi-layer powder coating for further effective protection from the elements and everyday wear and tear. The outdoor dining chairs can support up to 308lbs per seat.
  • EASY MAINTENANCE - This outdoor dining set is easy to clean, wipe with a cloth or hose clean. The cushions have a zipper closure making removal for cleaning a breeze.
  • INDOOR & OUTDOOR USE – Great choice for a backyard, balcony, porch, patio, garden, or poolside. This is a perfect piece to use indoors and is treated to withstand being outdoors.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • SET SPECIFICATIONS - This set features 6 dining chairs and 1 rectangular dining table, the dining chairs can support up to 308lbs per seat. The large aluminum dining table provides ample leg room and surface space for your friends and family.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.