Locker Room Bench, Hardwood With Steel Tube Pedestal Legs, 36 x 9-1/2 x 17
- Mfr # 493700
- Zoro # G811835133
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Overall Depth
9-1/2 in
Overall Height
17 in
Width (In.)
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 493700
- Zoro #
- G811835133
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Item
- Locker Room Bench
Dimensions
- Overall Depth
- 9-1/2 in
- Overall Height
- 17 in
- Width (In.)
- 36 in
Description
Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down Style, 36inW x 9-1/2inD x 17inH. Convenient locker room seating. 1-1/4in thick MAPLE hardwood has heavily varnished clear top for splinter-free sitting. Bench must be mounted on heavy steel pedestals that are finished in gray enamel 8ft, 9ft and 10ft benches have three pedestals. Bench top is not predrilled.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.