Alegria Aluminum and Rope Outdoor Chair in Black and Gray
- Mfr # SETODALBLBX1
- Zoro # G014934312
Key Features
Specifications
Details
- MFR #
- SETODALBLBX1
- Zoro #
- G014934312
- UPC #
- 840254348455
- Country of Origin
- China
- Color
- Light Gray
- Material
- Aluminum,PVC rope weaving
- Finish
- Black
Dimensions
- Overall Width
- 30 in
- Overall Length
- 25 in
- Depth
- 31 in
Description
Enhance your outdoor space with the Armen Living Alegria Aluminum and Rope Outdoor Chair in Black and Gray, designed to offer style, comfort, and durability. This modern outdoor chair features a sleek black aluminum frame and a unique polyester rope weave, providing a contemporary alternative to traditional wicker furniture. The light gray cushions are crafted with UV, stain, and water-resistant fabric, ensuring long-lasting comfort and protection from the elements. Ideal for any patio or backyard, the Alegria chair offers a perfect blend of weather-resistant materials and stylish design, making it an excellent choice for outdoor seating.
- •PRODUCT DIMENSIONS: W: 30 In. x D: 31 In. x H: 25 In. x Seat H: 15 In.
- •ALL WEATHER MATERIALS: Made with all-weather materials, this furniture resists fading, rust, and moisture, offering long-lasting performance in any climate.
- •ENHANCED COMFORT: Our high-density foam cushions combine long-lasting support with plush comfort, making them ideal for outdoor furniture that sees frequent use.
- •HIGH QUALITY & LOW MAINTENANCE: Enjoy hassle-free maintenance with removable cushion covers that make cleaning a breeze.
- •VERSATILE DESIGN: Perfect for any outdoor setting, this outdoor club chair can effortlessly transition from casual lounging by the pool to stylish seating around the patio fire pit or dining table.
- •NO ASSEMBLY: This table ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.