Alegria Aluminum Outdoor Coffee Table in Black

  • Mfr # SETODALBLBX4

  • Zoro # G414934301


product price:  $662.99
/ea
Free Shipping & Returns

Key Features

Width
51 in
Length
13 in
Finish
Black
Color
Black
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SETODALBLBX4
Zoro #
G414934301
UPC #
840254348479
Country of Origin
China

Dimensions

Width
51 in
Length
13 in
Depth
28 in

Details

Finish
Black
Color
Black
Material
Aluminum

Description

Elevate your outdoor space with the Armen Living Alegria Aluminum Outdoor Coffee Table in Black. Designed with a sleek, modern aesthetic, this durable coffee table features a sturdy black aluminum frame, making it a perfect addition to any patio or backyard setup. Ideal for morning coffee or evening conversations, the Alegria coffee table offers a stylish and functional surface for your outdoor gatherings. Constructed from weather-resistant materials, this outdoor table is built to withstand the elements, ensuring long-lasting use and contemporary charm. Perfect for those seeking a durable and chic outdoor coffee table to complement their patio furniture.


  • •PRODUCT DIMENSIONS: W: 51 In. x D: 28 In. x H: 13 In.
  • •ALL WEATHER MATERIALS: Made with all-weather materials, this furniture resists fading, rust, and moisture, offering long-lasting performance in any climate.
  • •LIGHTWEIGHT ALUMINUM: Aluminum’s lightweight nature doesn't compromise its strength, providing durable yet portable furniture for patios, gardens, and outdoor living spaces.
  • •HIGH QUALITY & LOW MAINTENANCE: Enjoy hassle-free maintenance with removable cushion covers that make cleaning a breeze.
  • •VERSATILE DESIGN: Whether paired with lounge chairs, sectional sofas, or dining sets, this coffee table fits seamlessly into different seating configurations, enhancing your outdoor space's functionality.
  • •NO HASSLE ASSEMBLY - Look no further for a beautiful, functional and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.