Amador 30" Bar Height Barstool in a Black Powder Coated Finish and Vintage Black Faux Leather

  • Mfr # 721535746972
  • Zoro # G813077883
product price: 
$
220.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
721535746972
Zoro #
G813077883
UPC #
721535746972
Country of Origin
China

Description

The Armen Living Amador contemporary barstool is a gorgeous piece to have in any modern household. This elegant barstool boasts a durable Black Powder Coated finish metal frame accompanied by sleek Vintage Black faux leather upholstery. This exquisite combination endows the Amador with a truly unique contemporary style without compromising on durability. The Amador's low upholstered back is designed to hug the user, providing excellent lumbar support. The rounded upholstered seat features a 360 degree swivel function, allowing for enhanced mobility while seated. The Amador's practical leg design features a convenient ringed footrest and floor protectors, assuring that the barstool will not damage hardwood or tile floors when moved. The Amador is available in two industry standard sizes; 26 inch counter and 30 inch bar height.


  • Amador Contemporary Barstool in Black Powder Coated Finish and Vintage Gray Faux Leather
  • Features unique camel shaped, upholstered low back design
  • 360 degree swivel function provides excellent user mobility while seated
  • Product Dimensions: 22"W x 23"D x 42"H SH: 30"
  • Included round footrest serves as a beautiful accent while providing leg support
  • NOTE: Fabric color and saturation may vary due to lighting and monitor/phone screen settings.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.