Shop ARMEN LIVING

Amalie Swivel Counter Stool in Gray Oak Wood Finish with Gray Boucle Fabric

  • Mfr # 840254332010
  • Zoro # G313076713

product price: 
$
203.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
840254332010
Zoro #
G313076713
UPC #
840254332010
Country of Origin
Viet Nam

Description

The classic style of the Amalie Bar or Counter Stool in Wood with Fabric Upholstery is available in multiple color choices. This kitchen barstool makes a beautiful addition to any home or apartment. Counter or bar height stools are an easy upgrade to make if you’re remodeling or an easy fix if you’re moving and haven’t purchased your dining room furniture yet. The Amalie counter or bar height stools feature a sturdy wood 4 leg base constructed from rubberwood. Rubberwood is a durable hardwood belonging to the maple family. Its dense grain character makes it a stable construction material that is naturally resistant to fungus and bacteria. The polyester upholstery really helps these wood bar stools stand out. The long-term durability of polyester makes it an ideal choice of stool upholstery fabric for families with children and pets. Polyester upholstery is water repellent, stain resistant, budget friendly, and less prone to discoloration. The soft upholstery of this swivel bar stool creates a convenient combination of comfort and function. The Amalie stool features gray or taupe options in boucle fabric. The fuzzy nature or bouclé means its pairs perfectly with curved or rounded pieces like asymmetrical sofas, armchairs, and of course the Amalie bar stool. The 180-degree memory swivel or ‘spin-back’ seat allows you to swivel either way and the seat always returns to forward facing position when you stand up. The Amalie stool is available in your choice of a 26 inch or 30 inch seat height and comes in a gray oak wood finish with boucle gray or mocha upholstery or a brown oak wood finish with boucle taupe or beige fabric upholstery.


  • PRODUCT DIMENSIONS - 37.5" H x 21.5" W x 19" L x 26" Seat H
  • DURABLE MATERIALS - Rubberwood is a durable hardwood belonging to the maple family. Its dense grain character makes it a stable construction material that is naturally resistant to fungus and bacteria.
  • BOUCLE FABRIC - The fuzzy and stylish boucle fabric provides beautiful and unique texture. It pairs perfectly with curved or rounded pieces like sofas, armchairs, and the Amalie bar or counter stool.
  • SWIVEL STOOL - The wonderful full 180-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home!
  • UPGRADED UPHOLSTERY - Polyester is one of the easiest fabrics to clean, this is because any stains do not soak into the fabric, but rather it only allows the stain to rest on top of it, making for a very easy fabric to deal with in the event of a mess.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.