Shop ARMEN LIVING

Anastasia Dining Chair with Brushed Stainless Steel and Blue Fabric - Set of 2

  • Mfr # LCANSIBSBLU

  • Zoro # G414674832


product price:  $601.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel, Manufactured Eucalyptus, Polyester, Foam
Width (In.)
17.5 in
Depth (In.)
22 in
Height (In.)
31 in
Finish
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCANSIBSBLU
Zoro #
G414674832
UPC #
840254343955
Country of Origin
China

Dimensions

Width (In.)
17.5 in
Depth (In.)
22 in
Height (In.)
31 in

Details

Material
Stainless Steel, Manufactured Eucalyptus, Polyester, Foam
Color
Blue
Finish
Stainless Steel

Description

Make a stylish impact with the clean and modern aesthetic of the Anastasia Dining Chair in Fabric and Metal - Set of 2 by Armen Living. Its crisp and refined frame is combined with plush upholstery to lend a chic and striking edge to any room. A cylindrical cushion is beautifully balanced upon its airy frame to offer comfortable back support. Its cushioned backrest and padded seat showcase a neat channeling detail that provides texture for a chic and inviting look. The chair is upholstered in performance fabric to offer easy care and maintenance. Its slender and clean-lined metallic frame reflects the refined and elevated tone of our chair. The contemporary Anastasia chair can add a dose of comfort and charm to your eat-in kitchen and dining room. With versatile styling potential, it can serve as an occasional chair to offer an easy and chic place to land anywhere from your lounge to your home office. Available as a set of two, the Anastasia Dining Chair comes in brushed stainless steel with Light Gray, Charcoal, Blue, or Taupe fabric or matte black iron with Anchor Gray fabric, Light Gray fabric, or Light Gray faux leather to bring style and comfort to your home.


  • •PRODUCT DIMENSIONS - W: 17.5 In. x D: 22 In. x H: 31 In. x Seat H: 19 In.
  • •MULTI FUNCTIONAL - This chair can effortlessly function as dining chair, accent chair, or desk chair.
  • •COLOR OPTIONS - Available in your choice of Matte Black Iron with Anchor Gray or Light Gray Fabric, and Light Gray Faux Leather, or Brushed Stainless Steel with Light Gray, Charcoal, Blue, and Taupe Fabric.
  • •EASY MAINTENANCE - For best results - dust regularly, use a damp cloth to clean, and allow to dry completely afterwards.
  • •BUILT TO LAST – Featuring a durable and sturdy construction these dining chairs can last for a lifetime. To ensure that both your chairs and home remain in top condition, these items include attached floor protectors.
  • •NO ASSEMBLY - Put away the screw drivers and forget the missing parts. No need to call for help or pay extra for assembly. At Armen Living, this selection of furniture comes ready to take place in your home as soon as it is delivered.
  • •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.