Shop ARMEN LIVING

Arabela 26" Brown Faux Leather and Walnut Wood Swivel Bar Stool

  • Mfr # LCAABAWABR26
  • Zoro # G913079954

product price: 
$
138.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCAABAWABR26
Zoro #
G913079954
UPC #
721535754311
Country of Origin
China

Description

The Arabela 26" Brown Faux Leather and Walnut Wood Swivel Bar Stool from Armen Living features a clean design that is ready to complement any home decor. The Arabela was crafted with your convenience in mind - offering a full 360-degree swivel function to enhance your mobility while you remain seated. The tall seatback and wide seat of the Arabela wrap around plump foam padding, which creates an extra comfortable seating experience. This stool is crafted with a lightweight, but strong frame that allows you to reposition this stool with ease. The Arabela is available in your color choice of Gray, cream, or black faux leather with walnut wood or Gray faux leather with black wood. Product Dimensions: W:18.50 x D:20 x H:40 x SH:26


  • SWIVEL STOOL - The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home!
  • SUPPORTIVE COMFORT - These expertly crafted stools with premium densely padded foam, unparalleled upholstery, and ergonomic seatbacks all combine to make your life more comfortable and filled with relaxation. Once you sit down, you won't want to get up!
  • WEIGHT CAPACITY: 250 lbs
  • Product Dimensions:W: 18.5 x D: 20 x H: 40 x SH: 26 x Weight: 17
  • ENHANCED FABRIC - This stool is upholstered with durable faux leather that is delicate on your body, but tough on spills and messes. This versatile fabric gives you the luxury to spend time on the more important things in life - freeing you from daunting tasks.
  • COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.
  • Seat Dimensions: Height: 26 x Depth: 15 x Width: 18 x Back Width: 18 x Back Height: 14 x Leg Height: 24

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.