Arcadia 48" Round Dining Table in Black Wood

  • Mfr # LCARDIBL48

  • Zoro # G813076671


product price: $379.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCARDIBL48
Zoro #
G813076671
UPC #
721535757961
Country of Origin
Malaysia

Description

The Arcadia 48" Round Dining Table in Black Wood offers a clean and simple aesthetic that is stylish and functional. Hints of Scandinavian design and a mid-century modern feel come together to create the perfect space to share a meal with friends and family. Round tables are great because they can accommodate the most people. It's easy to squeeze in an extra table setting or two where there aren't any corners! They're better for small rooms or rooms that aren't square, as their rounded edges help create easy flow through the room. Circular tables are perfect for small gatherings and make an intimate and cozy setting for conversation, the Arcadia is ideal for your eat in kitchen or dining room. The Arcadia round dining table is available in your choice of a 42" or 48" size and a black or walnut wood finish.


  • SEATING CAPACITY - This dining table features a 48" diameter table top that easily seats up to 6 guests.
  • PRODUCT DIMENSIONS - Diameter: 48" Round x H: 29.5"
  • ROUND TABLE - Round tables are great because they can accommodate the most people and are a safe option for a home with small children.
  • COLOR & SIZE OPTIONS - The Arcadia table is available in your choice of a 42" or 48" inch diameter with a Black or Walnut wood finish.
  • SEATING MEASUREMENTS - This table is 29.5" high and can accommodate seat heights of 17" - 19".
  • QUALITY MATERIALS - This table is constructed from long lasting and durable Rubberwood which is not prone to warping.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.