Arcadia and Azalea 48" Round Blue and Walnut Wood 5 Piece Dining Set

  • Mfr # SETARDI5AZWABLU48

  • Zoro # G013079847


product price:  $1,049.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SETARDI5AZWABLU48
Zoro #
G013079847
UPC #
721535759255
Country of Origin
Malaysia

Description

The Arcadia and Azalea 48" Round Blue and Walnut Wood 5 Piece Dining Set is an ideal addition to any kitchen or dining room. The Arcadia 48" round dining table in offers a clean and simple aesthetic that is stylish and functional. Hints of Scandinavian design and a mid-century modern feel come together to create the perfect space to share a meal with friends and family. With the 48" diameter table, you can easily pull up a few extra chairs and easily accommodate more guests. Round tables are great because they can accommodate the most people. The Azalea dining chairs feature soft fabric upholstery luxuriously wrapped around the entire seat - covering the ultra-comfortable foam padded cushion. Featuring a wide back and spacious seat, you never have to feel confined to a small space. The clean, sleek, and geometric wooden legs add a modern style to this chair - also assuring dependability that this chair will last and give you years of enjoyment. The Arcadia and Azalea 48" round 5-piece dining set is available in your choice of a black wood finish with gray upholstered chairs or a walnut wood finish with blue, charcoal or orange upholstered chairs.


  • PRODUCT DIMENSIONS - Table: Diameter: 48" Round x H: 29.5", Chairs: W: 21" x D: 23" x H: 33", Seat: Seat H: 19" x Seat W: 20" Seat D: 19"
  • SET INCLUDES - This dining set comes complete with 4 dining chairs and a 48" round dining table.
  • ROUND TABLE - Round tables are great because they can accommodate the most people and are a safe option for a home with small children.
  • COLOR OPTIONS - This dining set is available in your choice of a black wood finish with gray upholstered chairs or a walnut wood finish with blue, charcoal or orange upholstered chairs
  • QUALITY MATERIALS - The table and chairs are constructed from long lasting and durable Rubberwood which is not prone to warping, the weight capacity per chair is 250lbs.
  • SEATING CAPACITY - This 48" dining set seats up to 6.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.