Arcadia and Juno 48" Round Charcoal and Black Wood 5 Piece Dining Set

  • Mfr # SETARDI5JNBLCH48

  • Zoro # G513079552


product price:  $889.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SETARDI5JNBLCH48
Zoro #
G513079552
UPC #
721535759316
Country of Origin
Malaysia

Description

The Arcadia and Juno 48" Round Charcoal and Black Wood 5 Piece Dining Set is just what you need for your eat in kitchen or dining room. This 5-piece dining set will open your dining room with its clean, round table and modern chairs. Meticulous craftsmanship and expert design have gone into the creation of this dining set, which is as functional as it is stylish. Hints of Scandinavian design and a mid-century modern feel come together to create the perfect space to share a meal with friends and family. With the 48" diameter table, you can easily pull up a few extra chairs and easily accommodate more guests. Round tables are great because they can accommodate the most people. The tall, rounded seat back of the Juno chair features ergonomic properties to keep your back healthy and properly aligned. The soft fabric upholstery is wrapped around an incredibly comfortable foam padded seat cushion for your pleasure. The Arcadia and Juno 48" Round 5 Piece Dining set is available in your choice of a black wood finished table with charcoal upholstered chairs, or a walnut wood finished table with charcoal, orange, or blue upholstered chairs.


  • PRODUCT DIMENSIONS - Table: Diameter: 48" Round x H: 29.5", Chairs: W: 24" x D: 20" x H: 27", Seat: Seat H: 19" x Seat W: 21" Seat D: 19"
  • SET INCLUDES - This dining set comes complete with 4 dining chairs and a 48" round dining table.
  • ROUND TABLE - Round tables are great because they can accommodate the most people and are a safe option for a home with small children.
  • COLOR OPTIONS - This dining set is available in your choice of a black wood finished table with charcoal upholstered chairs, or a walnut wood finished table with charcoal, orange, or blue upholstered chairs.
  • QUALITY MATERIALS - The table and chairs are constructed from long lasting and durable Rubberwood which is not prone to warping, the weight capacity per chair is 250lbs.
  • SEATING CAPACITY - This 48" dining set seats up to 6.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.