Argiope 3 Piece Patio Outdoor Swivel Seating Set in Dark Gray Aluminum with Gray Cushions

  • Mfr # 840254332638
  • Zoro # G413079423
product price: 
$
2,247.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
840254332638
Zoro #
G413079423
UPC #
840254332638
Country of Origin
China

Description

The Argiope 3 Piece Patio Outdoor Swivel Seating Set in Dark Gray Aluminum with Gray Cushions elevates the style of any outdoor space. The 360-degree swivel and rocking motion allows optimal mobility and convenience. Featuring a modern and elegant design, this outdoor furniture set remains a versatile addition to any setting. This swivel chairs embrace a barrel silhouette to wrap you in comfort. The dark gray cushions are removable and feature a zipper closure, making clean up a breeze! The Argiope patio furniture set features high-quality materials that come together gracefully for a look that is well-suited to your backyard, patio, pool area, garden, or screened in porch. The slatted tabletop design creates a drain effect that allows for the outdoor elements to easily pass through. The aluminum construction is durable and stylish. Some outdoor furniture made of wood, iron, or steel, can be difficult to move around because of its weight. If you are looking for something light, then aluminum makes for a great option! If you need to redecorate your outdoor living space, or if you are moving to a different location, then you will have no problems in terms of moving your aluminum patio furniture. Minimal maintenance is required for aluminum. Often, using a typical garden hose to rinse off the patio furniture will do. For more stubborn residue, a little warm water and soap will usually suffice. Aluminum furniture cannot rust. This is especially beneficial in areas where moisture is present, making it a premium choice among residents of coastal cities or regions with high humidity. This unique 3-piece patio furniture set comes in a black aluminum finish with dark gray cushions.


  • PRODUCT DIMENSIONS - CHAIR DIMENSIONS: 30"W x 32"D x 26"H x 16" Seat H / TABLE DIMENSIONS: 42"W x 42"D x 18"H
  • SET INCLUDES - This 3 piece patio furniture set includes 2 swivel rocking lounge chairs and 1 coffee table.
  • WEATHER RESISTANT UPHOLSTERY - The polyester upholstery is not permeated easily by water. Secondly, polyester resists the types of molds and mildews that will take root in fabrics made of natural fibers, making it ideal for patio furniture.
  • EASY MAINTENANCE - The cushions feature a zipper closure that allows you to remove the covers for easy washing. Aluminum is very easy to clean, wipe with a cloth or use hose to spray down.
  • SWIVEL ROCKING MOTION - This outdoor lounge chair features a 360-degree swivel functionality and rocking motion for optimal comfort and mobility.
  • RUST FREE FRAME - Aluminum furniture cannot rust. This is especially beneficial in areas where moisture is present, making it a premium choice among residents of coastal cities or regions with high humidity.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.