Shop ALATERRE FURNITURE
See all product information
Create Account
Stamford Eucalyptus Wood Outdoor Set with 2 Chairs, Bench, and Coffee Table, Set of 4
- Mfr # ANSF01123EBO
- Zoro # G804407804
product price:Â
$
947.99
/ea
Free Shipping & Returns
Key Features
Color
Light Brown
Material
Eucalyptus Wood / Polyester
Length
49 in
Height
31 in
Width
57 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANSF01123EBO
- Zoro #
- G804407804
- UPC #
- 848595020757
- Country of Origin
- Viet Nam
- Color
- Light Brown
- Material
- Eucalyptus Wood / Polyester
- Weight Capacity
- 500 lbs
- Weight
- 169.47 lb
Dimensions
- Length
- 49 in
- Height
- 31 in
- Width
- 57 in
Description
Relax on your patio, garden or porch in this eucalyptus outdoor set. The two chairs and bench have open-slat style with elegantly curved armrests. The coffee table, chairs and bench have a natural finish, which is sure to provide chic style to your outdoor area. Table and chair and bench frames are made from durable eucalyptus wood that will stand up to varying weather conditions. The chairs and bench include plush weather-resistant back and seat cushions. This is set is not only beautiful, but it’s incredibly comfortable, so you can sit outside all day long with a cold, refreshing drink and a good book.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.