Shop ARMEN LIVING

Argiope Outdoor Patio 5-Piece Bar Table Set in Aluminum with Gray Cushions

  • Mfr # 840254333178
  • Zoro # G213078541

product price: 
$
2,658.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
840254333178
Zoro #
G213078541
UPC #
840254333178
Country of Origin
China

Description

Transform your backyard space into the perfect entertainment destination with the Argiope Outdoor Patio 5-Piece Bar Set from Armen Living. This bar height dining set comes with 1 rectangular pub table and 4 metal barstools. The Argiope 5-Piece Bar Height Dining set supports up to 308lbs per seat, features a 30-inch seat height, and is available in a dark gray finish with dark gray upholstery. Aluminum is a light material, and this set is easily portable which makes it a durable outdoor furniture piece! Enjoy the view whether you’re in your back yard, patio, screened in porch, garden or poolside! The dark gray cushions not only feature high density foam that will allow for many hours of comfortable seating; the cushions also feature a zipper closure that allows for easy removal and cleaning! The chic aluminum outdoor bar stool frame and table feature a multi-layer powder coating for effective protection from the UV, rust, weather, everyday wear, and tear. The slat style tabletop helps elements to easily pass through which adds to its durability, making it the ideal outdoor patio furniture set. The Argiope stools with backs feature a beautiful wrap around style arm design that seamlessly ties the back and arms to the seat and legs, creating a harmonious aesthetic.


  • PRODUCT DIMENSIONS – Table: H: 41 In x W: 59 In x D: 35 In, Stools: H: 37 In x W: 21 In x D: 20 In; Seat H: 30 In
  • BUILT TO LAST - This light weight aluminum bar height dining set features a multi-layer powder coating for further effective protection from the elements and everyday wear and tear. The outdoor bar stools can support up to 308lbs per seat.
  • EASY MAINTENANCE - This outdoor bar height dining set is easy to clean, wipe with a cloth or hose clean. The cushions have a zipper closure making removal for cleaning a breeze.
  • INDOOR & OUTDOOR USE – Great choice for a backyard, balcony, porch, patio, garden, or poolside. This is a perfect set to use indoors and is treated to withstand being outdoors.
  • SET SPECIFICATIONS – This patio bar height dining set features 1 rectangular light weight aluminum bar table and 4 outdoor bar stools.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.