Shop ARMEN LIVING

Argiope Outdoor Patio 5-Piece Dining Table Set in Aluminum with Gray Cushions

  • Mfr # 840254333277
  • Zoro # G713078553

product price: 
$
2,655.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
840254333277
Zoro #
G713078553
UPC #
840254333277
Country of Origin
China

Description

Gather your friends and family to enjoy a meal outdoors with the Argiope Outdoor 5-Piece dining set from Armen Living. The outdoor chairs with cushions embrace a barrel silhouette to wrap you in comfort. The dark gray high density foam cushions are removable and feature a zipper closure, making clean up a breeze! The dining set remains a welcoming addition to a patio, backyard, pool area, garden, or screened in porch. It is made with lightweight, sleek, and sturdy powder-coated aluminum making it easy to move to your desired location. The Argiope dining set includes 4 outdoor dining chairs and 1 rectangular patio dining table. The slats upon the table bring visual interest and they help the elements easily pass through, adding to this table’s durability. This outdoor patio furniture set is perfect for enjoying morning breakfast, afternoon meals, and candlelight dinners. This is a perfect set to use indoors and is treated to withstand being outdoors. Without having to worry about UV, rust, or weather damage, the Argiope dining set is an ideal piece of outdoor furniture for your home, regardless of your location. The Argiope features a modern dark gray powder coated finish and dark gray cushions, the dining chairs have a seat height of 19-inches and can support up to 308lbs per seat.


  • PRODUCT DIMENSIONS – Chairs - H: 27 In x W: 22 In x D: 23 In; Seat H: 19 In, Table - H: 30 In x W: 79 In x D: 39 In
  • BUILT TO LAST - This light weight aluminum bar height dining set features a multi-layer powder coating for further effective protection from the elements and everyday wear and tear. The outdoor dining chairs can support up to 308lbs per seat.
  • EASY MAINTENANCE - This outdoor dining set is easy to clean, wipe with a cloth or hose clean. The cushions have a zipper closure making removal for cleaning a breeze.
  • INDOOR & OUTDOOR USE – Great choice for a backyard, balcony, porch, patio, garden, or poolside. This is a perfect piece to use indoors and is treated to withstand being outdoors.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • SET SPECIFICATIONS - This set features 4 dining chairs and 1 rectangular dining table, the dining chairs can support up to 308lbs per seat. The large aluminum dining table provides ample leg room and surface space for your friends and family.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.