Sachi and Brighton 5 Piece Dining Set in Dark Eucalyptus Wood with Gray Rope
- Mfr # 840254332409
- Zoro # G913078889
Specifications
Details
- MFR #
- 840254332409
- Zoro #
- G913078889
- UPC #
- 840254332409
- Country of Origin
- Viet Nam
Description
Stunning and modern, the Sachi and Brighton 5 Piece Dining Set in Eucalyptus Wood with Rope is a brilliant addition to any home. The round Sachi dining table features a gray super stone center. The stone top accent features a 5-layer composite with 2 layers of cement fiberboard surrounding the aluminum honeycomb core. The fan slat style of the tabletop and the rope weave of the dining chairs allow for the outdoor elements to pass through easily. The Brighton Outdoor Dining Chair is reminiscent of mid-century modern design and is constructed from durable materials that will last for many years to come. The Brighton patio chair is crafted from eucalyptus wood, steel, and rope. The eucalyptus arms and legs encapsulate a durable steel frame that is wrapped in resilient and weather resistant rope with an intricate weave. Eucalyptus wood is a smart choice for outdoor furniture as it’s exceptionally resistant to decay and rot. It naturally resists the influence of moisture because of its high oil content. This modern 5-piece patio dining set embraces mixed materials and their textures mesh well with the natural outdoor surroundings. The Sachi and Brighton outdoor 5-piece dining set is available in your choice of a light eucalyptus finish with charcoal rope or a dark eucalyptus finish with gray rope.
- PRODUCT DIMENSIONS - TABLE: Diameter: 48 x H: 30 / CHAIRS: W: 25 x D: 24 x H: 33 x Seat H: 17
- WEATHER RESISTANT - Eucalyptus is a great choice for patio furniture. It is a hard, durable wood that can withstand exposure to the elements. It won't rot or be eaten away by insects. Its natural oils make it naturally weather-resistant, especially against moisture, sun, and heat.
- SET INCLUDES: 1 Round Dining Table and 4 Dining Chairs
- COLOR VARIATIONS - The Sachi and Brighton outdoor 5-piece dining set is available in your choice of a light eucalyptus finish with charcoal rope or a dark eucalyptus finish with gray rope.
- ROPE WEAVE - The rope construction sheds rain, dries fast, and lets breezes and gusts pass through to help you stay cool on hot days and keep your furniture from blowing away on windy days.
- NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
- SUPER STONE - Superstone tabletops and inserts epitomize outdoor durability, merging granite's elegance with the convenience of a lightweight composite. With a smooth stone surface that is durable and robust and capable of withstanding inclement weather and everyday wear and tear. Consisting of two layers of cement fiberboard encasing an aluminum honeycomb core, topped with a high-performance UV topcoat and natural mineral granules for an attractive, long-lasting finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.