Argiope Outdoor Patio Adjustable Chaise Lounge Chair in Aluminum with Gray Cushions

  • Mfr # 840254333017
  • Zoro # G613077762
product price: 
$
832.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
840254333017
Zoro #
G613077762
UPC #
840254333017
Country of Origin
China

Description

Lay out and relax with the Argiope outdoor chaise lounge chair from Armen Living. Featuring a sleek and minimal silhouette, the chaise lounge chair serves as a casual and stylish addition to your outdoor or patio space. This beautiful chaise lounge chair is the perfect piece of outdoor furniture, and the aluminum construction also features a multi-layer powder coating for further effective protection from UV, weather, rust, and everyday wear, and tear. The high-density foam cushion features beautiful dark gray upholstery and a zip closure that allows for easy removal for cleaning. Lightweight and durable aluminum framework make the Argiope lounge chair easily portable so you can follow the sun or shade for an enjoyable outdoor experience. The Argiope has 5 convenient reclining positions. This chic outdoor chaise lounge chair is a staple when it comes to outdoor patio furniture, it’s functional, stylish, and most importantly durable! The simple addition can make any outdoor terrace, porch, backyard, poolside, garden, or deck of any size, a relaxing destination. The Argiope features a dark gray finish that compliments the dark gray upholstery, it supports up to 330lbs and has a seat height of 13 inches.


  • WEATHER PROTECTION - This outdoor adjustable chaise lounge chair features a weather, UV, stain, and rust resistant frame and cushions.
  • PRODUCT DIMENSIONS - H: 9 In x W: 28 In x D: 80 In; Seat H: 13 In
  • BUILT FOR YEARS - Make your outdoor gatherings more enjoyable with this light weight aluminum chaise lounge chair. The Multi-layered powder coating will have your furniture looking brand new for many years to come. This chaise lounge can support up to 330lbs.
  • MINIMAL MAINTENANCE - Standard house cleaning supplies will have this chaise lounge chair looking brand new and with zippered seat covers, maintenance can be done in no time.
  • RECLINING OPTIONS - With up to 5 positions to pick from, be ready to spend your weekend in this comfy chaise lounge chair.
  • PERFECT SPOT - Constructed from light weight aluminum, this outdoor chaise lounge chair is easy to move from an outdoor terrace, porch, backyard, pool-side, garden or deck.
  • READY TO USE – This piece of furniture is ready to use from the minute it is unloaded at delivery. No assembly required.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.