Cayman Aluminum Outdoor Chair in Black and Dark Gray
- Mfr # SETODCMBLBX1
- Zoro # G114934304
Key Features
Specifications
Details
- MFR #
- SETODCMBLBX1
- Zoro #
- G114934304
- UPC #
- 840254348639
- Country of Origin
- China
- Color
- Dark Gray
- Finish
- Black
- Material
- Aluminum, Fabric Cushions
Dimensions
- Overall Length
- 27 in
- Overall Width
- 31 in
- Depth
- 36 in
Description
Transform your outdoor area into a stylish retreat with the Cayman Aluminum Outdoor Chair in Black and Dark Gray. Designed for both comfort and durability, this modern outdoor chair features a robust aluminum frame that is weather-resistant and rust-free, ensuring it can withstand the elements for years to come. The fade and stain-resistant dark gray cushions provide both luxury and functionality, maintaining their beauty even in direct sunlight and inclement weather. Equipped with convenient zipper closures, the cushions are easy to remove and clean, making maintenance a breeze. Perfect for lounging or entertaining, the Cayman chair is an ideal addition to any outdoor seating arrangement.
- •PRODUCT DIMENSIONS: W: 31 In. x D: 36 In. x H: 27 In. x Seat H: 17 In.
- •ALL WEATHER MATERIALS: Made with all-weather materials, this furniture resists fading, rust, and moisture, offering long-lasting performance in any climate.
- •ENHANCED COMFORT: Our high-density foam cushions combine long-lasting support with plush comfort, making them ideal for outdoor furniture that sees frequent use.
- •HIGH QUALITY & LOW MAINTENANCE: Enjoy hassle-free maintenance with removable cushion covers that make cleaning a breeze.
- •VERSATILE DESIGN: Perfect for any outdoor setting, this outdoor club chair can effortlessly transition from casual lounging by the pool to stylish seating around the patio fire pit or dining table.
- •NO ASSEMBLY: This table ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.