Shop ARMEN LIVING

Argiope Outdoor Patio Round Coffee Table in Gray Aluminum

  • Mfr # 840254332560
  • Zoro # G713079734

product price: 
$
497.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
840254332560
Zoro #
G713079734
UPC #
840254332560
Country of Origin
China

Description

The Argiope round coffee table is a great addition to any backyard, patio space, pool side, or screened in porch. This outdoor coffee table measures 42 inches in diameter and 18 inches tall it’s unique cross leg base creates a sturdy and solid foundation. The size makes it ideal for parties as there’s enough surface space for many guests to set down a drink or plate. The slatted tabletop design creates a drain effect that allows for the outdoor elements to easily pass through. The aluminum construction is durable and stylish. Some outdoor furniture made of wood, iron, or steel, can be difficult to move around because of its weight. If you are looking for something light, then aluminum makes for a great option! If you need to redecorate your outdoor living space, or if you are moving to a different location, then you will have no problems in terms of moving your aluminum patio furniture. Minimal maintenance is required for this coffee table. Often, using a typical garden hose to rinse off the patio furniture will do. For more stubborn residue, a little warm water and soap will usually suffice. Aluminum furniture cannot rust. This is especially beneficial in areas where moisture is present, making it a premium choice among residents of coastal cities or regions with high humidity. The Argiope outdoor coffee table is available in a black or gray aluminum finish.


  • PRODUCT DIMENSIONS: 42"W x 42"D x 18"H
  • SLATTED TABLE TOP - The table top features a slat design that creates a drain function, allowing the outdoor elements to easily pass through.
  • QUALITY MATERIALS - Provide your outdoor living area with eco-friendly materials. Aluminum is not only an easily recycled material, but it's also very durable and has excellent corrosion resistance. If ever you need to move the furniture, aluminum is very lightweight and can be easily repositioned.
  • EASY MAINTENANCE - Minimal maintenance is required for aluminum. Often, using a typical garden hose to rinse off the patio furniture will do. For more stubborn residue, a little warm water and soap will usually suffice.
  • COLOR PREFERENCES - The Argiope round coffee table is available in a black or gray aluminum finish.
  • RUST FREE - Aluminum furniture cannot rust. This is especially beneficial in areas where moisture is present, making it a premium choice among residents of coastal cities or regions with high humidity.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products