This item is Discontinued.

Armen Living Armen Living LCKMCHBLUE 19 x 51 x 18 in. Kamila Contemporary Accent Chair; Blue Velvet & Brushed Stainless Steel LCKMCHBLUE

This item is Discontinued.

Armen Living

Armen Living LCKMCHBLUE 19 x 51 x 18 in. Kamila Contemporary Accent Chair; Blue Velvet & Brushed Stainless Steel (Discontinued)

Mfr # LCKMCHBLUE
Zoro # G003981532
UPC # 643507353929
Country of Origin China
Category Accent Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCKMCHBLUE
Zoro #
G003981532
UPC #
643507353929
Country of Origin
China

Description

Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.

The armen living kamila contemporary accent chair is a wonderful choice for the modern household. This beautiful chair features a stylish brushed stainless steel finish frame that assures durability without compromising on style. Though ideal for the living room, the kamila's novel yet practical design allows it to compliment the aesthetics of just about any room of the house. The kamila's round back and plush velvet upholstery is exceptionally comfortable and stylish.

Specifications
  • Finish: Brushed Stainless Steel, Blue
  • Material: Gold Stainless Steel, Velvet, MDF Wood
  • Collection: Kamila
  • Dimension: 19" H x 51" W x 18" D
  • Weight: 56 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.